Rubbermaid 2646 Tandem/Dual Brute Waste Container Dolly

Representative image only.
Rubbermaid Mfr # 2646 – Item # RK-86412-60
Easy mobility and maneuverability of heavy loads
  • All plastic contruction will not chip or rust
  • Ideal for transport of containers and drums
  • 1 year warranty

PRODUCT OPTIONS

$813.31CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)20.25
  • Width (in)45
  • Height (in)8
  • Length (cm)51.43
  • Width (cm)114.3
  • Height (cm)20.32
  • Caster Size (in)4
  • DescriptionTandem/Dual Brute Waste Container Dolly
  • Warranty1 Year
1 Year Warranty

Key Features

  • All plastic contruction will not chip or rust
  • Ideal for transport of containers and drums
  • 1 year warranty

More About this Item

Drum dolly 86412-56 and Brute® dolly 86412-58 and features heavy-duty 3" polyeurethane swivel casters that easily maneuver heavy loads in tight spaces. Drum dolly is made specifically for 55-gal drums. Tandem dolly 86412-60 has 8" wheels and 4" swivel casters and a center hinge for uneven loads. Tandem dolly can be folded upright for spacve-saving storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat