Rite in the Rain 8511 All weather copier paper - 8-1/2" x 11"

Representative image only.
Rite in the Rain Mfr # 8511 – Item # RK-06570-24

$82.51CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Length (in)8.5
  • Width (in)11
  • Length (cm)21.6
  • Width (cm)27.9
  • DescriptionAll weather copier paper - 8-1/2\" x 11\"

More About this Item

Copy or laser print your own forms, charts, maps, and worksheets. Choose from Rite in the Rain all-weather paper. Note: Not for use with ink jet printers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat