ResinTech AF-20-1046-BB Coconut Shell Carbon Filter Cartridge (20" Big Blue)

Representative image only.
ResinTech Mfr # AF-20-1046-BB – Item # RK-99284-03
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 30,000 gallons
  • Operating flow rate of 3.0 GPM with a maximum flow rate of 5.0 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

PRODUCT OPTIONS

$161.34CAD / Box of 1

SPECS & DESCRIPTION

Specifications & Description

  • MediaAcid Washed Granular Activated Carbon
  • Capacity (Gal)30000
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionRemove chlorine and control taste and odor
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)300
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionAcid Washed Coconut Shell GAC Filter Cartridge, 4.5\" x 20\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 30,000 gallons
  • Operating flow rate of 3.0 GPM with a maximum flow rate of 5.0 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Granular Activated Carbon (GAC) effectively reduces chlorine, sediment, and Volatile Organic Compounds (VOCs) making your drinking water safer and improving overall taste. This media has been acid washed to reduce carbon fines, prevent pH spiking, and improves rinse up time.
This carbon cartridge features a coconut shell based, premium grade, granular activated carbon with a size range of 20 to 50 mesh. This media has small pores and high capacity for small organic molecules.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat