This item is now discontinued. We recommend the following as suggested replacements: RK-81150-56

Reichert 13950000 Full-Range Digital Refractometer

Representative image only.
Reichert Mfr # 13950000 – Item # RK-81030-00
Lab or field use—exacting accuracy with full range in the palm of your hand!
  • Measures critical angle, reflected light refractive index, or % solids as Brix over the full range
  • Sapphire prism surface for durability and accuracy
  • Single- or multi-point calibration—four reading modes and adjustable contrast control
  • Optional IR computer link-up lets you take advantage of additional software for stored data retrieval and programming up to three user-defined channels.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)95
  • Min Refractive Index1.33
  • Max Refractive Index1.56
  • Resolution0.1% (Brix); 0.0001 (RI)
  • Accuracy±0.1% (Brix); ±0.0001 (RI)
  • Max Temperature Compensation (° F)110
  • Min Temperature Compensation (° F)10
  • Max Temperature Compensation (° C)43
  • Min Temperature Compensation (° C)-12
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display TypeLCD
  • OutputRS-232 [when ordered with separate IR communication package]
  • Battery Type4 AAA (included)
  • Length (in)7
  • Width (in)3 3/4
  • Depth (in)1 21/64
  • Length (cm)17.78
  • Width (cm)9.53
  • Depth (cm)3.38
  • DescriptionFull-Range Digital Refractometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001 Registered Supplier

Key Features

  • Measures critical angle, reflected light refractive index, or % solids as Brix over the full range
  • Sapphire prism surface for durability and accuracy
  • Single- or multi-point calibration—four reading modes and adjustable contrast control
  • Optional IR computer link-up lets you take advantage of additional software for stored data retrieval and programming up to three user-defined channels.
  • 1 year warranty

More About this Item

Use this completely portable refractometer wherever work takes you. The accuracy is comparable to most benchtop laboratory instruments and it's easy to use. Simply choose the reading mode you want, apply a 100 µL sample to the prism surface, and press READ. User interpretation is eliminated, as readings are displayed instantly on a direct reading LCD panel.
Calibrate with distilled water or use up to four customizable calibration points. The prism temperature sensors and automatic temperature compensation (ATC) enhance accuracy without the need for temperature correction calculations. The optics and sensing element are mounted on a fully sealed, rugged diecast frame in a molded, completely sealed housing that provides maximum environmental protection and chemical resistance.
Meter stores 225 most current readings. Use the exclusive IR communications port for downloading readings directly to your PC or programming up to three user-defined channels. Requires optional communications package separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat