This item is now discontinued. Please browse similar items

Red Lion N-TRON N-Tron Unmanaged Industrial Ethernet Switch, 6 Port; ST

Representative image only.
Red Lion Mfr # 106FX2-ST – Item # RK-17702-09
Increase bandwidth and avoid network collisions
  • Unmanaged internet hub with full IEEE 802.3 compliance
  • High MTBF — greater than 2M hours — ideal for harsh conditions
  • RJ-45 ports support full/half duplex operation and auto-sense duplex, speed, and MDIX
  • Compact footprint conserves space and is DIN-rail mountable
  • ESD and surge protection diodes on all ports
  • Redundant power inputs (10 to 30 VDC) for enhanced reliability
  • Store-and-forward and plug-and-play technology and for ease of use
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Ports6
  • Max Input Voltage (VDC)30
  • Min Input Voltage (VDC)10
  • Max Input Current (mA)270
  • Length (in)3 5/8
  • Height (in)3 1/2
  • Length (cm)8.9
  • Height (cm)9
  • Width (cm)3.8
  • DescriptionN-Tron Unmanaged Industrial Ethernet Switch, 6 Port; ST
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Unmanaged internet hub with full IEEE 802.3 compliance
  • High MTBF — greater than 2M hours — ideal for harsh conditions
  • RJ-45 ports support full/half duplex operation and auto-sense duplex, speed, and MDIX
  • Compact footprint conserves space and is DIN-rail mountable
  • ESD and surge protection diodes on all ports
  • Redundant power inputs (10 to 30 VDC) for enhanced reliability
  • Store-and-forward and plug-and-play technology and for ease of use
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat