This item is now discontinued. Please browse similar items

Ralston Instruments MF2S-QM-QM-PL Ralston 2-Port Manifold w/Quick-Test Connections, 5000 psi

Representative image only.
Ralston Instruments Mfr # MF2S-QM-QM-PL – Item # RK-16107-07
Save valuable time by testing multiple instruments at once
  • Calibrate multiple pressure gauges, transmitters, or transducers at once—up to 5000 psi (350 bar)
  • Vertically mounted ports spaced to accommodate larger gauges
  • Ports compatible with all Ralston Quick-test NPT, BSP, and flare gauge adapters for fast and easy tool-free changes
  • Excellent for calibrating multiple pressure instruments in a thermal chamber
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure5000 psi (345 bar)
  • Min Pressure0 psi (0 bar)
  • DescriptionRalston 2-Port Manifold w/Quick-Test Connections, 5000 psi
  • Warranty1 Year
1 Year Warranty

Key Features

  • Calibrate multiple pressure gauges, transmitters, or transducers at once—up to 5000 psi (350 bar)
  • Vertically mounted ports spaced to accommodate larger gauges
  • Ports compatible with all Ralston Quick-test NPT, BSP, and flare gauge adapters for fast and easy tool-free changes
  • Excellent for calibrating multiple pressure instruments in a thermal chamber
  • 1 year warranty

More About this Item

Use the Ralston Quick-test™ benchtop manifolds to test multiple instruments simultaneously, saving you time and money! The manifolds are constructed of powder-coated steel for durability and strength. The stainless steel Quick-test fittings allow instruments under test to be connected easily and quickly without tools. A second side connection can be used to daisy-chain multiple manifolds together.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat