This item is now discontinued. Please browse similar items

RAE Systems 059-B111-000 PID Detetctor, with Accessories Kit and Bluetooth

Representative image only.
RAE Systems Mfr # 059-B111-000 – Item # RK-86262-02
Unique sensor provides extended range
  • Review real time sensor information and alarm status up to 500 feet away
  • Large graphic display provides quick and easy overview of gas type, correction factor, and concentration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredPID
  • Resolution (ppm)0.1 ppm at 0-1000 ppm; 1 ppm at 1000-15,000 ppm
  • Alarm90 dB, auto shut off pump at low flow condition
  • OutputSerial
  • Display Typealarm, automaticly back lit LCD
  • Battery TypeRechargable battery
  • Battery Life10
  • Height (in)3
  • Width (in)8 1/4
  • Depth (in)2
  • DescriptionPID Detetctor, with Accessories Kit and Bluetooth
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.

Key Features

  • Review real time sensor information and alarm status up to 500 feet away
  • Large graphic display provides quick and easy overview of gas type, correction factor, and concentration
  • 1 year warranty

More About this Item

With a standard operating range of 0 to 15,000 ppm, this powerful, versatile, and user-friendly detector is ideal for many industrial applications. Strong internal pump draws samples up to 100 feet horizontally or vertically.
Monitor offers two modes of operation. Use the survey mode to display instantaneous readings, activate high/low alarms, and store up to 15,000 readings with user ID, site ID, serial number, and time-and-date stamp. Choose the hygiene mode to display or record TWA, STEL, and peak levels. VOC readings are cost-effective inn reducinglab analysis. Activate separate alarms for each parameter. Datalogging feature downloads data and upload instrument setup from a PC through RS-232 link to a serial port.
Approval: UL and cUL classified intrinsically safe in Class I, Division 1, Groups A, B, C, D; EEx ia IIC T4; CE

MiniRAE 3000 with Bluetooth® wireless technology kit includes: cable and software for Windows® 98/NT/XT, 10.6 eV lamp, 5" inlet probe, water trap filter, rubber boot with belt clip, alkaline battery adapter, tool kit, built-in rechargeable lithium ion battery for 10 hours of continuous operation, 120 VAC battery charger, wrist strap, operation video, and shipping case. Also includes hard transport case, and charging/dowload cradle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat