This item is now discontinued. Please browse similar items

Cole-Parmer Essentials 2S08 QPVV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 270mL, Pulp/Vinyl-Lined Cap; 24/CS

Representative image only.
Cole-Parmer Essentials Mfr # GLC-01682 – Item # RK-34608-35
Save time—no need to prewash bottles
  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPulp/Vinyl-lined
  • Cap / Stopper Size70 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 15/16
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.9
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 250 mL, Pulp/Vinyl-Lined Cap; 24/CS

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat