This item is now discontinued. Please browse similar items

Pyrex Vista 70024-250 Graduated Glass Cylinder, 250 mL, to deliver, 12/cs

Representative image only.
Pyrex Vista Mfr # 70024-250 – Item # RK-34504-84
Calibrated "to deliver"

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)250
  • Graduation Interval (mL)2
  • Tolerance (mL)±2.0
  • DescriptionGraduated Glass Cylinder, 250 mL, to deliver, 12/cs

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat