This item is now discontinued. Please browse similar items

Pyrex 9800-13 Test Tube; 9 mL, case of 720

Representative image only.
Pyrex Mfr # 9800-13 – Item # RK-34569-23
Easy handling and pouring
  • Constructed of durable borosilicate glass
  • Test tube designed with beaded rim
  • Designed with 9 mL capacity
  • Test tube has a 13 mm outer diameter and 100 mm length

SPECS & DESCRIPTION

Specifications & Description

  • Tube Capacity (mL)9
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)13
  • GraduationsNone
  • Descriptiontesttube;9mL,caseof720

Key Features

  • Constructed of durable borosilicate glass
  • Test tube designed with beaded rim
  • Designed with 9 mL capacity
  • Test tube has a 13 mm outer diameter and 100 mm length

More About this Item

These test tubes are made from special tubing to give optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished to provide a smooth yet durable surface. The 25-mm tubes have a PYREX logo but no marking spots. All other test tube sizes feature a white marking spot.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat