Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 500 mL; 6/PK

Representative image only.
Pyrex Mfr # 5660-500 – Item # RK-34562-06
No more worn off graduations
  • Get permanent legibility and accuracy with etched red graduation
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 500 mL capacity with ±0.20 mL tolerance
  • Includes no.19 glass stopper

PRODUCT OPTIONS

$1,451.29CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$1,451.29CAD / Pkg of 6
  • 5-9$1,306.16CAD / Pkg of 6
  • 10+$1,233.60CAD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)500
  • Tolerance (mL)±0.2
  • Cap TypeGlass stopper
  • Cap MaterialGlass
  • Stopper Number Accepted19
  • Overall Height (cm)28.9
  • DescriptionBrand 5660 Lifetime Red Volumetric Flask; 500 mL, pack of 6

Key Features

  • Get permanent legibility and accuracy with etched red graduation
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 500 mL capacity with ±0.20 mL tolerance
  • Includes no.19 glass stopper

More About this Item

These PYREX® Brand 5660 Class A volumetric flasks feature a fine line capacity mark etched through a narrow red band into clear glass, making a filler unnecessary and providing high legibility, accuracy, and permanence.
The strength of these flasks has been increased appreciably through machine-blown bodies that feature sealed heavy-tubing necks.
Flasks are calibrated "To Contain" and meet Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat