Pyrex Brand 5640 Class A Volumetric Flask; 25 mL; 6/PK

Representative image only.
Pyrex Mfr # 5640-25 – Item # RK-34505-05
Get accurate dilutions
  • Sharp, permanent graduation makes for easier diluting
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 25 mL capacity with ±0.03 mL tolerance
  • Includes no.9 glass stopper

PRODUCT OPTIONS

$530.42CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$530.42CAD / Pkg of 6
  • 5-9$477.38CAD / Pkg of 6
  • 10+$450.86CAD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)25
  • Tolerance (mL)±0.03
  • Cap TypeGlass stopper
  • Stopper Number Accepted9
  • Overall Height (cm)12.1
  • DescriptionBrand 5640 Volumetric Flask; 25 mL, pack of 6

Key Features

  • Sharp, permanent graduation makes for easier diluting
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 25 mL capacity with ±0.03 mL tolerance
  • Includes no.9 glass stopper

More About this Item

These PYREX® Brand 5640 Class A volumetric flasks feature machine-blown bodies for durability. Heavy-tubing neck accepts glass stoppers. Each flask has sharp, permanent graduation markings. Large white block letters make inscriptions easy to read. The 1-mL and 2-mL flasks are test-tube shaped. Sizes 3000 mL to 6000 mL have pennyhead stoppers.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat