Pyrex 4980-4L Brand 4980 flask; 4000 mL, pack of 1

Representative image only.
Pyrex Mfr # 4980-4L – Item # RK-34503-10
Erlenmeyer, narrow mouth, heavy duty rim, graduated

PRODUCT OPTIONS

$221.01CAD / Pkg of 1

BUY MORE & SAVE

  • 1-4$221.01CAD / Pkg of 1
  • 5-9$198.91CAD / Pkg of 1
  • 10+$187.86CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)4000
  • Min Graduation (mL)1000
  • Max Graduation (mL)4000
  • Graduation Interval (mL)500
  • Stopper Number Accepted10
  • Overall Height (cm)36
  • DescriptionBrand 4980 flask; 4000 mL, pack of 1

More About this Item

Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.

Standard Erlenmeyer flasks are primarily intended for mixing applications; they are suitable for moderate heating only. Avoid subjecting the glasware to high flames. Heat all liquids slowly and allow glassware to cool gradually—placing hot glassware on cold or wet surfaces, or cold labware on hot surfaces, may cause the glass ot shatter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat