This item is now discontinued. Please browse similar items

Pyrex 36060-350M Brand 36060 fritted funnel; 350 mL medium, case of 3

Representative image only.
Pyrex Mfr # 36060-350M – Item # RK-34573-38
Buchner, with fritted disc

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)350
  • Disc Diameter (mm)80
  • Overall Height (mm)180
  • Overall Height (in)7 1/16
  • Height Above Disc (mm)75
  • Height Above Disc (in)2 15/16
  • Porosity10 to 15 µm
  • DescriptionBrand 36060 fritted funnel; 350 mL medium, case of 3

More About this Item

Use these funnels in applications where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of one atmosphere. The top edge is beaded

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat