Pyrex 2982-500 Brand 2982 cylinder; 500 mL, pack of 1

Representative image only.
Pyrex Mfr # 2982-500 – Item # RK-34545-06
Feature single metric scale, PYREX stopper

PRODUCT OPTIONS

$279.94CAD / Pkg of 1

BUY MORE & SAVE

  • 1-4$279.94CAD / Pkg of 1
  • 5-9$251.95CAD / Pkg of 1
  • 10+$237.95CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±4.0
  • Cap TypeStopper
  • Cap MaterialGlass
  • DescriptionBrand 2982 cylinder; 500 mL, pack of 1

More About this Item

These graduated cylinders are calibrated "to contain" and are useful as mixing cylinders. Each cylinder features the PYREX stopper. Graduations are in durable white enamel.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat