Pyrex 1000-10 Brand 1000 Griffin Low-Form Beaker, 10 mL, 48/cs

Representative image only.
Pyrex Mfr # 1000-10 – Item # RK-34502-21
Stand up to thermal shock
  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 10 mL capacity and no graduations

PRODUCT OPTIONS

$471.48CAD / Case of 48

BUY MORE & SAVE

  • 1-4$471.48CAD / Case of 48
  • 5-9$424.33CAD / Case of 48
  • 10+$400.76CAD / Case of 48
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
$72.20 - $1,171.35CAD / Case of 8

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10
  • Capacity (oz)0.3125
  • MaterialGlass
  • Graduation Interval (mL)0
  • AutoclavableYes
  • Withstands Low Temperature (° F)-382
  • Label TypeWhite Write-On
  • Withstands High Temperature (° F)446
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.5
  • Overall Height (in)1 1/4
  • Overall Height (cm)3.2
  • DescriptionBrand 1000 Griffin Low-Form Beaker, 10 mL, 48/cs

Key Features

  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 10 mL capacity and no graduations

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat