Purus PM183664W Cleanroom Mat 18" x 36", 60 Layer, Pk/4 White

Representative image only.
Purus Mfr # PM183664W – Item # RK-64100-03
Maximum performance and quality ensured by consistent adhesive coverage on each layer of matting.
  • 1 year warranty

PRODUCT OPTIONS

$346.25CAD / Pkg of 60

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLDPE
  • Width (in)18
  • Length (in)36
  • Width (cm)45.72
  • Length (cm)91.44
  • ColorWhite
  • Layers60
  • DescriptionCleanroom Mat 18\" x 36\", 60 Layer, Pk/4 White
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Multi-layer mats are available in 30 or 60 layer versions. Each layer of the mat is fully coated with a particle grabbing adhesive, and an antimicrobial agent that prevents bacterial growth. Mats are constructed of heavy duty 1.8 mil (50 micron) low density polyethylene film. A printed number in the corner of each sheet indicates how many layers remain, and ensures at least one layer remains before replacement. These mats are made in and ISO 9000 factory, which means consistent quality is maintained from box to box.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat