This item is now discontinued. Please browse similar items

Powerblanket GCW30 Gas Cylinder Heater, 30 lbs

Representative image only.
Powerblanket Mfr # GCW30 – Item # RK-42025-48
Increase flow rate performance and efficiency
  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Provides full coverage of gas cylinders up to 30 lbs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Drum Size30 lbs
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)90
  • Max Temperature (° C)32
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)1.33
  • Power (watts)160
  • Length (in)45
  • Height (in)26
  • DescriptionGas Cylinder Heater, full coverage, 30 lbs
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

Power cord with three-prong plug.

Key Features

  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Provides full coverage of gas cylinders up to 30 lbs
  • 1 year warranty

More About this Item

The gas cylinder heaters allow you to overcome the effects of cold weather, preventing fluids from freezing while maintaining optimal temperatures. The unique insulated full-wrap design delivers even heat distribution, helping to optimize the container pressure and increase the cylinder efficiency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat