North Slope Chillers Industrial Portable Chiller, 2 Ton, 25,400 BTU's/hr Capacity

Representative image only.
North Slope Chillers Mfr # NSC2000230/1 – Item # RK-42025-23
Maintains safe temperatures for critical materials and equipment
  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 25,400 BTU's/hr capacity
  • Utilizes R314a refrigerant
  • 1 year warranty

PRODUCT OPTIONS

$14,733.90CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)57
  • Max Temperature (° C)24
  • Min Temperature (° C)4.4
  • Cooling Capacity At 5° C (watts)4715
  • Cooling Capacity At 20° C (watts)7445
  • Pump TypeCentrifugal
  • RefrigerantR314a
  • Max Flow Rate (L/min)170
  • Max Pump Pressure (PSI)28
  • Width (in)43 1/2
  • Height (in)40
  • Depth (in)34 3/4
  • Width (cm)110
  • Height (cm)101.6
  • Depth (cm)88.3
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)24
  • DescriptionIndustrial Portable Chiller, 2 Ton, 25,400 BTU's/hr Capacity
  • Warranty1 Year
1 Year Warranty

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 25,400 BTU's/hr capacity
  • Utilizes R314a refrigerant
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The 2-ton freeze chiller provides powerful chilling for extended periods. It offer you enough flow to cool multiple containers at one time. Features include a 15 gal. poly tank, a 0 to 100 psi discharge pressure gauge, and is rated at ambient temperatures from 40 to 100°F.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat