PolyScience Durachill CA05 Recirculating Chiller with Turbine Pump, 1/2HP, 240V, 50Hz

Representative image only.
PolyScience Mfr # CA05A2T1-41AA1N – Item # RK-12930-13
Maximize airflow and reduce maintenance with self-cleaning air filter
  • Continuous fluid level monitoring protects pump and prevents freezing
  • Easy access to front fill reservoir port saves time and avoids spills
  • Noise reduction system creates quieter work environment
  • Fluid path stays clean without chemical additives
  • Large color touch screen displays key information at a glance

PRODUCT OPTIONS

$8,346.75CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating chiller
  • Max Temperature (° C)70
  • Min Temperature (° C)-10
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 0° C (watts)770
  • Cooling Capacity At 10° C (watts)1290
  • Cooling Capacity At 20° C (watts)1840
  • Pump TypeTurbine
  • Max Flow Rate (L/min)8.3
  • Max Pump Pressure (PSI)75
  • Low-Level CutoffYes
  • Width (in)22
  • Length (in)33
  • Height (in)33
  • Width (cm)56
  • Length (cm)84
  • Height (cm)84
  • Temperature SettingDigital
  • Compressor Horse Power (hp)0.5
  • Port Connections1/2" NPT(F)
  • Drain ValveYes
  • InterfaceUSB, RS-232
  • Display TypeColor, touchscreen
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)9.2
  • DescriptionRecirculating Chiller with Turbine Pump, 1/2HP, 240V, 50Hz

Includes

Power plug.

Key Features

  • Continuous fluid level monitoring protects pump and prevents freezing
  • Easy access to front fill reservoir port saves time and avoids spills
  • Noise reduction system creates quieter work environment
  • Fluid path stays clean without chemical additives
  • Large color touch screen displays key information at a glance
  • USB port allows for data logging

More About this Item

Available with either a turbine or positive displacement pump, these portable PolyScience DuraChill recirculating chillers feature a modulated refrigeration system designed to use less refrigerant, enhance temperature stability, extend compressor life, and allow you to migrate to natural refrigerants with little or no global warming effects.

Self-changing air filter system automatically changes the filter media at user-definable intervals or once a month for a two-year period helping to reduce downtime and maintenance. An easy-to-read large full-color touchscreen display offers a multilanguage interface and shows set temperature, actual fluid temperature, fluid pressure, fluid level, air filter status, and timer.

State-of-the-art capacitance liquid level sensor provides continuous monitoring to protect the pump from premature failure. A special noise reduction system makes the chillers extremely quiet while still maintaining optimal temperature control. A UV light biological growth inhibitor eliminates the need for chemical growth inhibitors and prevents algicides from being released into the waterways. Self-diagnostic system allows you to troubleshoot performance issues against data stored on the chiller the day it was manufactured.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat