Polypropylene Bellows Metering Pump; 2100 mL/min or 5 psi, 115 VAC

Representative image only.
Mfr # SP80-30-115VAC – Item # RK-07193-29
Dependable metering with a ±1% repeatability
  • Polypropylene bellows with EPDM O-ring wetted parts
  • Flow ranges up to 2100 mL/min
  • Self-priming to 51⁄4 feet dry
  • Designed for continuous-duty applications
  • Simple liquid end construction assures trouble-free pumping

PRODUCT OPTIONS

$563.28CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)2100
  • Max Flow Rate (GPH)33.3
  • Max Flow Rate (Strokes/min)135
  • Max Pressure (PSI)0.34
  • Max Pressure (bar)5
  • Suction Lift, Dry (in H₂O)63
  • Suction Lift, Dry (mm of H₂O)1600
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)1.1
  • Wetted MaterialsDPDM, polypropylene
  • Inlet Connection1/2" hose barb
  • Outlet Connection1/2" hose barb
  • Accuracy±1%
  • Max Temperature (° F)120
  • Max Temperature (° C)48.9
  • Duty Cycle ContinuousYes
  • Height (in)6.9375
  • Width (cm)12.1
  • Length (in)8.5625
  • Height (cm)17.5
  • Width (in)4.75
  • Length (cm)21.8
  • DescriptionPolypropylene Bellows Metering Pump; 2100 mL/min or 5 psi, 115 VAC

Key Features

  • Polypropylene bellows with EPDM O-ring wetted parts
  • Flow ranges up to 2100 mL/min
  • Self-priming to 51⁄4 feet dry
  • Designed for continuous-duty applications
  • Simple liquid end construction assures trouble-free pumping

More About this Item

For applications requiring the chemical resistance of FKM elastomers, contact our Application Specialists for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat