Revolutionary Science RS-PB-100 Poly Pro Bath, 5.5 Liter; 100-240 VAC, 50/60 Hz

Representative image only.
Revolutionary Science Mfr # RS-PB-100 – Item # RK-39064-10
Ideal for general-purpose laboratory applications
  • Polypropylene chamber resists corrosion
  • Easy cleanup of mineral deposits
  • Will not burn out if bath runs dry
  • Simple two-button operation
  • 2 year warranty

$839.83CAD / Each

$383.08 - $490.64CAD / Each

for an additional
$383.08CAD / Each
for an additional
$490.64CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)5.5
  • Max Temperature (° C)99.9
  • Min Temperature (° C)Ambient
  • Low-Level CutoffYes
  • High-Temperature CutoffNo
  • Width (in)15 3/4
  • Height (in)6 3/4
  • Depth (in)9 7/8
  • Depth (cm)13.3
  • Working Area Depth (in)5 1/4
  • Bath Opening Width (in)12 5/8
  • Bath Opening Length (in)6 3/4
  • Heater Wattage (watts)150
  • Display TypeLED
  • Wetted MaterialsPP
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)1.3
  • DescriptionPoly Pro Bath, 5.5 Liter; 100-240 VAC, 50/60 Hz
  • Warranty2 year
Two year warranty

Key Features

  • Polypropylene chamber resists corrosion
  • Easy cleanup of mineral deposits
  • Will not burn out if bath runs dry
  • Simple two-button operation
  • 2 year warranty

More About this Item

This affordable bath features a polypropylene chamber that resists corrosion and chemical attack. The nonstick glossy finish provides easy cleanup and removal of mineral deposits. Also features a large three-digit temperature display and simple two-button operation. The heating element will not burn out if bath runs dry due to dual over-temperature sensors. The chamber’s wide flange extends over the top edge of the exterior to prevent water from leaking into and damaging the electronics.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat