Platinum Crucible, standard form, 40 mL, 1/ea

Representative image only.
Mfr # GCS40 – Item # RK-17830-65
Prohibit contamination at high temperatures
  • Oxidation and corrosion resistance
  • Easy to clean

PRODUCT OPTIONS

$8,004.93CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPlatinum
  • Capacity (mL)40
  • Overall Height (mm)42
  • Inside Rim Diameter (mm)42
  • DescriptionPlatinum Crucible, standard form, 40 mL, 1/ea

Key Features

  • Oxidation and corrosion resistance
  • Easy to clean

More About this Item

These crucibles offer high temperature strength up to 2192°F (1200°C) and high melting point. Platinum offers oxidation resistance in air and oxygen; and corrosion resistance in acids and melted salts.

Protect your investment with platinum tongs that reduce possible damage and scratches to platinum crucible when hot.

Manufactured in standard form. Lids and tongs sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat