This item is now discontinued. Please browse similar items

Plas-Labs 855-AC 110V Controlled atmosphere anaerobic glove box; 2 port; 110 VAC, 60 Hz

Representative image only.
Plas-Labs Mfr # 855-AC 110V – Item # RK-34750-10
Ideal working conditions at a touch
  • Eliminate reactive air components or maintain perfect temperature/humidity
  • Fluorescent lighting and ergonomic design enable delicate detail work
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (in)8.75
  • Port Size (cm)22.2
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)41
  • Chamber Height (in)26
  • Chamber Depth (in)28
  • Exterior Width (in)55
  • Exterior Height (in)38
  • Exterior Depth (in)35
  • Chamber Width (cm)104.14
  • Chamber Height (cm)66.04
  • Chamber Depth (cm)71.12
  • Exterior Width (cm)139.7
  • Exterior Height (cm)96.52
  • Exterior Depth (cm)88.9
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionControlled atmosphere anaerobic glove box; 2 port; 110 VAC, 60 Hz
  • Warranty6 month
6 Month Warranty

Key Features

  • Eliminate reactive air components or maintain perfect temperature/humidity
  • Fluorescent lighting and ergonomic design enable delicate detail work
  • 6 month warranty

More About this Item

Use these glove boxes to maintain ideal atmospheric conditions for manipulation and transferring of sensitive materials and organisms. Double-layered neoprene gaskets provide a tight seal (up to 1.5 mm Hg) to enable low-pressure vacuum/gas fill cycling to establish main chamber atmosphere. Vacuum-capable transfer chamber enables easy sample transfers without disturbing main chamber conditions. Clear acrylic top with built-in fluorescent light and white matched die-molded bottom illuminate your work area and reduce shadows.

Anaerobic Organism Glove Box
A catalyst heater works in mixed gas chamber environment (typically 85% N2, 10% H2, 5% CO2) to remove O2 and maintain incubation temperature. Recirculating atmosphere through drying train removes moisture and metabolic waste gases. Drying train is removable in-process using quick-disconnect fittings; desiccant is easily removed for regeneration.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat