PhotoDoc-It UVP Imaging System, 302/365nm 21x26cm Transilluminator; 115V

Representative image only.
PhotoDoc-It Mfr # 97-0274-13 – Item # RK-97700-26
Compact system quickly prints and shoots brilliant color gel images with a high resolution camera
  • Instantly print color images on the photo printer included with the system
  • Save images to the memory card or connect to a computer via USB (not included)
  • Select systems include UV transilluminator
  • Ethidium bromide filter for fluorescent-stained gels
  • 1 year warranty

PRODUCT OPTIONS

$11,831.32CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter Area Length (cm)21
  • Filter Area Width (cm)26
  • Filter Wavelength (nm)302/365
  • Printer300 x 300 dpi resolution, 4\" x 6\" color prints; USB connectivity
  • Camera2.5\" LCD screen; USB connectivity
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionUVP Imaging System, 302/365nm 21x26cm Transilluminator; 115V
  • Warranty1 year
1 Year Warranty

Key Features

  • Instantly print color images on the photo printer included with the system
  • Save images to the memory card or connect to a computer via USB (not included)
  • Select systems include UV transilluminator
  • Ethidium bromide filter for fluorescent-stained gels
  • 1 year warranty

More About this Item

System features a high-resolution, 16 megapixel digital color camera for capturing brilliant color images. Lightweight, durable hood enclosure provides a compact darkroom environment. The ethidium bromide emission filter, positioned inside the hood, is easily interchangeable for other filter types.

Models 97700-14 through -28 include a benchtop UV transilluminator to illuminate stained gels with the UV fluorescence. Color printer generates instant 4" x 6" (10.2 x 15.2 cm) color prints. Three-digit resettable combination lock secures the camera to the hood.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat