PCRmax PCR/qPCR Strip Tubes, 0.2 mL, White; 125/Cs

Representative image only.
PCRmax Item # RK-67104-13
Get quicker cycles times and rapid heat transfer with ultrathin walls
  • Constructed of pure high-quality polypropylene without additives
  • Certified RNase, DNase, and endotoxin free
  • Autoclavable at 121°C for 20 minutes

PRODUCT OPTIONS

$195.96CAD / Case of 125

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)0.2
  • Tube MaterialPolypropylene
  • Tube ColorWhite
  • Tube Bottom ShapeConical
  • Cap IncludedNo
  • DescriptionPCR/qPCR Strip Tubes, 0.2 mL, White; 125/Cs

Key Features

  • Constructed of pure high-quality polypropylene without additives
  • Certified RNase, DNase, and endotoxin free
  • Autoclavable at 121°C for 20 minutes

More About this Item

Suitable for use in common thermal cyclers, these strip tubes are available in PCR as well as qPCR options. Both options come in a strip of 8 connected tubes. The strips of PCR tubes are available in five color options, with corresponding domed cap strips sold separately. The strips of qPCR strips are available in one color and have corresponding flat cap strips sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat