PCRmax Heated MicroPlate Shaker, 110/220 VAC

Representative image only.
PCRmax Item # RK-13204-33
Create and store up to 100 shaking and heating programs
  • Easily set speed, temperature and time parameters on color touch-screen LCD
  • Control block and lid temperatures independently
  • Set audible alert sounds for completion of mixing run
  • Calibration and control data pre-programmed with each heated module
  • Interchangeable heating block modules support variety of sample plates and tubes

$4,284.62CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)200
  • Width (in)7.5
  • Height (in)6.75
  • Depth (in)13.75
  • Width (cm)19
  • Height (cm)17
  • Depth (cm)35
  • Timer Range5 sec to 28 days
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionPCRmax Heated Microplate Shaker; 100 to 240 VAC

Includes

power cord.

Key Features

  • Easily set speed, temperature and time parameters on color touch-screen LCD
  • Control block and lid temperatures independently
  • Set audible alert sounds for completion of mixing run
  • Calibration and control data pre-programmed with each heated module
  • Interchangeable heating block modules support variety of sample plates and tubes

More About this Item

The compact heated microplate/tube shaker is designed to allow simultaneous shaking and heating of sample plates and tubes at various temperatures and time intervals. Fully programmable, the unit can store up to 100 shaking and heating programs, each with different speed, time, and temperature settings. Eight commonly used programs come preloaded.
The intuitive color touch-screen LCD makes mode switching and program selection quick and easy. To run a saved program, simply attach a desired heating block module (sold separately) and press the start button. A visual countdown timer displays time remaining and an audible alert goes off at the completion of mixing program.
Use the heating blocks in different heated shakers to run using the same program—the intelligent modules save the last run settings, or save commonly used programs directly into the heated shaker. Each heating block module features an independent base and lid temperature control to prevent condensation from forming. Order the heated shaker and heating block module(s) to meet your needs—shaker and blocks sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat