This item is now discontinued. Please browse similar items

PCO-Tech cal-Color II cal-COLOR II Calibrated Precision Color and Light Meter

Representative image only.
PCO-Tech Mfr # CAL-COLOR II – Item # RK-50537-15
Don't second-guess your color and light readings – regardless of the light source
  • Three-in-one meter measures color temperature, chromaticity coordinates, and illuminance of light sources
  • Easy single-button operation with auto-off and HOLD functions
  • Exceptional detail to measuring blue light makes this meter more accurate — even when used with solid-state lighting or LEDs
  • Get reliable readings with calibration traceable to NIST standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)0.1
  • Max Measurement (Fc)10000
  • Min Measurement (Lux)0.1
  • Max Measurement (Lux)100000
  • Accuracy±5% of reading (illuminance); ±0.010 of reading (chromacity coordinates)
  • FunctionThe ergonomic color and light meter features a Si-PIN sensor with integrated tristimulous filters (X, Y, and Z) and cosine correction for more precise measurements. The meter provides fast and accurate measurements for correlated color temperature (CCT), chromaticity coordinates (x,y), and illuminance of light sources. 
  • Display Type46mm x 30mm LCD
  • SensorSi-PIN photodiodes with integrated tristimulus filters (X,Y, Z)
  • Width (in)9 1/2
  • Depth (in)1 1/5
  • Height (in)3
  • Width (cm)24.1
  • Height (cm)7.6
  • Depth (cm)3
  • Power9 V Battery (1)
  • Descriptioncal-COLOR II Calibrated Precision Color and Light Meter
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Three-in-one meter measures color temperature, chromaticity coordinates, and illuminance of light sources
  • Easy single-button operation with auto-off and HOLD functions
  • Exceptional detail to measuring blue light makes this meter more accurate — even when used with solid-state lighting or LEDs
  • Get reliable readings with calibration traceable to NIST standards
  • 1 year warranty

More About this Item

The ergonomic color and light meter features a Si-PIN sensor with integrated tristimulous filters (X, Y, and Z) and cosine correction for more precise measurements. The meter provides fast and accurate measurements for correlated color temperature (CCT), chromaticity coordinates (x,y), and illuminance of light sources. Addtional features include a large LCD, low-battery indicator, auto-off, and HOLD function to freeze display.
The light sensor covers red, green, blue, and reference light — corrected to measure exactly like the human eye sees. Special attention to the blue spectral range improves measurement accuracy of SSL and high-brightness LEDs — making this meter perfect for light manufacturers all the way to facility managers and interior designers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat