This item is now discontinued. Please browse similar items

Palmer Wahl P-0-100-8 Chart Recorder Paper, 8" dia, 0-100 psi, 24-hour, 100/pk

Representative image only.
Palmer Wahl Mfr # P-0-100-8 – Item # RK-30018-43
Replacement chart paper for your chart recorder

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)8
  • Max Pressure (PSI)100
  • Min Pressure (PSI)0
  • DescriptionChart Recorder Paper, 8\" dia, 0-100 psi, 24-hour, 100/pk

More About this Item

Compatible with 30018-series 8" Circular Chart Pressure Recorders.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat