This item is now discontinued. Please browse similar items

Ohaus VX32XW10000L Washdown Floor Scale, 10000lb, 4 x 4' Platform; 115V

Representative image only.
Ohaus Mfr # VX32XW10000L – Item # RK-11600-20
The OHAUS VX Series is the ideal solution for freight consolidators, forwarders, processing plants, resellers, shipping and receiving depart¬ments, as well as startup businesses.
  • 2,500 lb, 5,000 lb, and 10,000 lb scale capacities
  • 4’ x 4’ and 5’ x 5’ platforms with structural bracing that ensures a rigid construction
  • 1/8” (up to 5,000lb models) and 5/16” (10,000lb models) thick top plate with raised cross-hatch surface for added durability and slip resistance
  • Four IP67 nickel plated alloy steel load cells
  • Side access NEMA4X/IP65 dust and water protected junction box with 25’ long cable
  • Features eye bolt mounting holes to allow easier lifting and positioning of the platform
  • Factory-wired and pre-calibrated with OHAUS T31XW stainless steel indicator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)5000
  • Capacity (lbs)10000
  • Readability (g)0.001
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Languagesenglish
  • OutputRS-232C
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)3 1/2
  • Width (in)48
  • Depth (in)48
  • Display Height (in)1
  • DescriptionWashdown Floor Scale, 10000lb, 4 x 4' Platform; 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 2,500 lb, 5,000 lb, and 10,000 lb scale capacities
  • 4’ x 4’ and 5’ x 5’ platforms with structural bracing that ensures a rigid construction
  • 1/8” (up to 5,000lb models) and 5/16” (10,000lb models) thick top plate with raised cross-hatch surface for added durability and slip resistance
  • Four IP67 nickel plated alloy steel load cells
  • Side access NEMA4X/IP65 dust and water protected junction box with 25’ long cable
  • Features eye bolt mounting holes to allow easier lifting and positioning of the platform
  • Factory-wired and pre-calibrated with OHAUS T31XW stainless steel indicator
  • 1 year warranty

More About this Item

The OHAUS VX Series is a portable, low-profile floor platform and indicator scale package. Quick connects and factory calibration allows the package to operate out-of-the-box with minimal setup. This time saving solution combines a 5000d NTEP approved floor scale (VX2500L and VX5000L) with four analog sealed load cells and a stainless steel NEMA 4X/IP66 indicator (T31XW) featuring an RS232 interface, high-visibility backlit LCD display, counting function, and easy-to-operate positive feedback keys.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat