This item is now discontinued. We recommend the following as suggested replacements: RK-11803-30

Ohaus T71P Defender Abs Plastic Dry Use Indicator

Representative image only.
Ohaus Mfr # T71P – Item # RK-90453-13
ABS Plastic Housing for Dry-Use
  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitskg, lb, g, oz, lb:oz, tonne, custom
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German, Italian
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Low Battery IndicatorYes
  • Battery6 x C (not included)
  • Power (VAC)100 to 240
  • Height (in)8 51/64
  • Width (in)10 1/5
  • Depth (in)2 45/64
  • Display Height (in)1
  • DescriptionDefender Abs Plastic Dry Use Indicator
  • Warranty1 Year
1 Year WarrantyNTEP

Key Features

  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
  • 1 year warranty

More About this Item

The OHAUS T71P multifunctional dry-use indicator is ideal for applications in production, packaging, warehouse, inventory, shipping and receiving areas. It has a large bright dual line backlit alphanumeric display and 3-color checkweighing LED’s, totalization mode, 255-memory library, and statistics print output. It supports dual scale operation with the included analog scale base input and is powered by 6 “C” batteries or internal AC power supply and supports GMP/GLP applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat