Ohaus MB27 Moisture Determination Balance, 90 g X 1 mg

Representative image only.
Ohaus Mfr # MB27 – Item # RK-01030-12
Test more samples in less time
  • Efficient halogen heating technology dries samples quickly
  • Controlled uniform drying produces repeatable results
  • High-capacity weighing module accommodates large sample sizes
  • 90 g capacity
  • 100 to 240 VAC operation
  • 1 year warranty

PRODUCT OPTIONS

$5,601.83CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)90
  • Readability (g)0.001
  • Weighing Units%moisture or %solids or weight (g)
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)5 25/64
  • Width (in)6 1/2
  • Depth (in)11 9/64
  • Heater Typehalogen
  • Min Temperature (° C)50
  • Max Temperature (° C)160
  • DescriptionMoisture Determination Balance, 90 g X 1 mg
  • Warranty1 Year
1 Year Warranty

Key Features

  • Efficient halogen heating technology dries samples quickly
  • Controlled uniform drying produces repeatable results
  • High-capacity weighing module accommodates large sample sizes
  • 90 g capacity
  • 100 to 240 VAC operation
  • 1 year warranty

More About this Item

The MB series moisture balances combine high quality and durable construction into sleek, compact designs. The balances are simple to operate and offer dependable, accurate, results for a wide variety of applications. The halogen heating system provides fast, reliable results. The easy-to-clean heating chamber is ideal for frequent use. No special tools are required.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat