Ohaus Harvard Trip™ 1450-SD Two Pan Mechanical Balance, One Beam, 2000g x 0.1g

Representative image only.

Ohaus Harvard Trip™ 1450-SD Two Pan Mechanical Balance, One Beam, 2000g x 0.1g

Ohaus | Mfr: 1450-SD| Item: 0104203

Engineered to provide accuracy and durability

$854.57CAD / Each

$854.57CAD / Each
Product Description

Key Features

  • Highly versatile and rugged
  • Two-pan design ideal for comparative weighing
  • Magnetic damping speeds up weigh times
  • Built-in sliding masses
  • 5 year warranty

More About this Item

With a two-pan design based on the classic Roberval balance principle, Ohaus Harvard Trip balances feature the additional advantages of magnetic damping, beams with sliding weights and a variety of weighing platforms.

Commonly used for comparative weighing to determine the difference in mass between two objects, rather than their absolute value, these balances come equipped with built-in sliding masses. A counterbalancing knob provides quick zeroing of the balance while floating agate bearings.

Harvard Trip Mechanical balances are precision-engineered for years of maintenance-free laboratory use.

5 Year Warranty
Specifications
  • Capacity (g)2000
  • Readability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • DescriptionTwo Pan Mechanical Balance, One Beam, 2000g x 0.1g
  • Warranty5 Years
Reviews
Q&A