This item is now discontinued. We recommend the following as suggested replacements: RK-01004-39

Ohaus ES100L ES Industrial Bench Scale, 100kg/220lb, 120 V

Representative image only.
Ohaus Mfr # ES100L – Item # RK-01006-46
Easy two-button operation and large display
  • Mount the indicator stand to the scale base, above the scale platform, or on the wall
  • Stability indicator and auto-off timer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Readability (g)50
  • Repeatability (g)50
  • Weighing Unitskg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Battery6 x AA (not included)
  • Power (VAC)115
  • Platform Length (in)16
  • Platform Width (in)20
  • DescriptionES Industrial Bench Scale, 100kg/220lb, 120 V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Mount the indicator stand to the scale base, above the scale platform, or on the wall
  • Stability indicator and auto-off timer
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat