Ohaus D12WQS Defender 5000 Stainless Steel Scale Base Only, Base Style Square, 25x0.001lb

Representative image only.
Ohaus Mfr # D12WQS – Item # RK-11802-86
Enhanced durability with moisture-protected single-point load cells
  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 10" x 10" base
  • 1 year warranty

PRODUCT OPTIONS

$1,591.26CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)5
  • Readability (g)0.2
  • Platform Length (in)10
  • Platform Width (in)10
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 W-Series Washdown Scale Base Only, 5 kg x 0.2 g; 10\" x 10\"
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 10" x 10" base
  • 1 year warranty

More About this Item

These heavy-duty industrial scale bases feature a 304 stainless steel platform, making them ideal for a wide range of industrial applications. Bases feature moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect cable to instantly connect to a Defender 5000 TD52 indicator with easy. Indicators sold separately.

Washdown bases feature all stainless steel construction with IP67 rated load cell for washdown environments.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat