Ohaus 8003-PN Pull-Type Hanging Spring Scales, 2.25Lb. x .05Lb., 10N x 0.25N

Representative image only.
Ohaus Mfr # 8003-PN – Item # RK-11100-40
A versatile and inexpensive way to measure a variety of materials
  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty

PRODUCT OPTIONS

$54.52CAD / Each

$240.16 - $347.72CAD / Each

for an additional
$240.16CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1020.583
  • Capacity (lbs)2
  • Readability (g)22.67
  • Weighing Unitslb, N
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, 2.25Lb. x .05Lb., 10N x 0.25N
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat