Ohaus 310-00 Dial-O-Gram Overhead Mechanical Balance, 310g x 0.01g

Representative image only.

Ohaus 310-00 Dial-O-Gram Overhead Mechanical Balance, 310g x 0.01g

Ohaus | Mfr: 310-00| Item: 0133000

Get stable readings three times faster than other three-beam balances

$923.82CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$923.82CAD / Each

Buy It Together

Current Item

Ohaus 310-00 Dial-O-Gram Overhead Mechanical Balance, 310g x 0.01g
Ohaus 310-00 Dial-O-Gram Overhead Mechanical Balance, 310g x 0.01g
0133000

$923.82CAD / Each
+ + =
Total Price 1598.27 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Designed with a hanging pan system
  • Offer 10 times the readability of standard triple-beam balances
  • Feature a self-aligning beam, floating agate bearings, and counter-balancing knob for fast zeroing
  • Dial-O-Gram® balance comes equipped with a convenient, direct-reading dial calibration
  • Magnetic damping speeds up weighing times
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)310
  • Readability (g)0.01
  • Weighing Unitsg
  • Calibration TypeExternal
  • Height (in)9
  • Width (in)14
  • Depth (in)7
  • Pan Diameter (in)3 1/2
  • DescriptionDial-O-Gram Overhead Mechanical Balance, 310g x 0.01g
  • Warranty1 Year
Reviews
Q&A