Ohaus 2400-11 Field-Test Mechanical Balance, 16kg x 5g

Representative image only.
Ohaus Mfr # 2400-11 – Item # RK-11010-73
Accurately weigh a wide variety of heavy materials, even under the most adverse conditions
  • Large stabilized pan will hold oversized samples without tipping
  • Weighted base keeps the entire scale steady
  • Single sliding weight beam
  • Weights are stored within the base
  • Slotted weight set is included
  • 5 year warranty

$2,908.47CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)16000
  • Capacity (kg)16
  • Capacity (lbs)35
  • Readability (g)5
  • Weighing Unitskg
  • Calibration TypeExternal
  • Height (in)9
  • Width (in)14
  • Depth (in)7
  • Pan Diameter (in)11
  • DescriptionField-Test Mechanical Balance, 16kg x 5g
  • Warranty5 Years
5 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Large stabilized pan will hold oversized samples without tipping
  • Weighted base keeps the entire scale steady
  • Single sliding weight beam
  • Weights are stored within the base
  • Slotted weight set is included
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat