Ohaus 1550-SD Harvard Triple Balance, 2000g x 0.1g, Two Beam, Stainless Steel Plates

Representative image only.
Ohaus Mfr # 1560-SD – Item # RK-11110-21
Two-pan design is ideal for comparative weighing
  • Comparative weighing to determine the difference in mass between two objects
  • Select models have a tare beam to accommodate containers up to 225g
  • Magnetic damping speeds up weigh times
  • Built-in sliding masses
  • 5 year warranty

PRODUCT OPTIONS

$782.37CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)4
  • Readability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)9 1/2
  • Width (in)14
  • Depth (in)7
  • Pan Diameter (in)6
  • DescriptionHarvard Triple Balance, 2000g x 0.1g, Two Beam, Stainless Steel Plates
  • Warranty5 Years
5 Year Warranty

Key Features

  • Comparative weighing to determine the difference in mass between two objects
  • Select models have a tare beam to accommodate containers up to 225g
  • Magnetic damping speeds up weigh times
  • Built-in sliding masses
  • 5 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat