Oakton Three-Speed, Battery-Operated Hygrothermograph

Representative image only.
Oakton Item # RK-37250-00
No more inaccurate readings—accurate to 3%
  • Record for 1, 7, or 32 days
  • Maintains constant rotation even when batteries are weak
  • 1 year warranty

$1,411.51CAD / Each

$393.40 - $500.95CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDrum
  • Chart Speed24 hour; 7 day, and 32 days (user selectable)
  • Chart Width (in)6.625
  • Chart Length (in)11.5
  • Max Temperature (° F)122
  • Min Temperature (° F)14
  • Max Temperature (° C)50
  • Min Temperature (° C)-10
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Max Humidity (RH%)95
  • Min Humidity (RH%)5
  • Humidity Accuracy±3% from 10 to 90%; ±5% from 5 to 9%
  • Width (in)13 1/4
  • Height (in)11 1/2
  • Depth (in)5 37/64
  • Width (cm)33.7
  • Height (cm)29.2
  • Depth (cm)14.2
  • Battery Type2 C (included)
  • Battery Life6 months
  • DescriptionThree-Speed, Battery-Operated Hygrothermograph
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Two C batteries.

Key Features

  • Record for 1, 7, or 32 days
  • Maintains constant rotation even when batteries are weak
  • 1 year warranty

More About this Item

Feature a human hair bundle humidity sensor and an aged bimetallic strip temperature sensor. Response time is 15 minutes for 45% of reading.
Three-Speed, Battery-Operated Hygrothermograph
Select 1-, 7-, or 32-day operation with the flip of a switch. A flashing LED indicates that the unit is operational. Uses two C batteries (included) for up to 6 months of continuous operation. Test battery condition with the press of a button. The quartz-controlled drive mechanism consistently rotates chart drum even when batteries are weak.
Exposure to RH levels above 90% can cause a decrease of about 7-10% RH in readings over the entire range due to temporary elongation of the hair bundle. When exposed to humidity levels below 80%, hair bundle will return to normal in about three weeks.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat