This item is now discontinued. View the direct replacement: RK-20250-09 or browse similar items

Oakton Temptestr Infrared Thermometer

Representative image only.
Oakton Item # RK-35625-10
Laser sighting pinpoints the center of the measurement area
  • Infrared measurement provides safe, noncontact readings—measure moving targets, targets too hot to touch, or targets in difficult to reach areas.
  • Extremely fast results—95% response in only 500 msec
  • Hold function—freezes display for 7 seconds after button release
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)6:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)0
  • Max Temperature (° F)500
  • Min Temperature (° C)-18
  • Max Temperature (° C)260
  • Accuracy±2% of reading or ±3.0°F (±2.0°C), whichever is greater
  • Response time<500 milliseconds (95% response)
  • Battery9v Battery (1)
  • Voltage InputNo
  • DescriptionTemptestr Infrared Thermometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Infrared measurement provides safe, noncontact readings—measure moving targets, targets too hot to touch, or targets in difficult to reach areas.
  • Extremely fast results—95% response in only 500 msec
  • Hold function—freezes display for 7 seconds after button release
  • 1 year warranty

More About this Item

Taking temperature measurements has never been easier—just point the thermometer at your target and push one button! The TempTestr IR thermometer is ideal for use in the home, office, field, or lab—anywhere you need to quickly and accurately measure surface temperatures. Selectable °F/°C display.
What's included: one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat