This item is now discontinued. View the direct replacement: RK-35462-11 or browse similar items

Oakton EcoTestr TDS Low pocket TDS tester

Representative image only.
Oakton Item # RK-35462-10
Low-cost tester is perfect for applications where lost or broken meters are a concern
  • Non-replaceable sensor keeps the price down—great for educational or field use
  • Easy-to-read display
  • Low range TDS readings from 0 to 1990 ppm
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Calibration1 point
  • TDS Resolution10 ppm
  • TDS Accuracy±1% FS
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x A76 batteries (included)
  • Battery life (hr)200
  • Width (cm)4.1275
  • Height (cm)2.8575
  • Width (in)1 5/8
  • Height (in)1 1/8
  • DescriptionEcoTestr TDS Low pocket TDS tester
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Non-replaceable sensor keeps the price down—great for educational or field use
  • Easy-to-read display
  • Low range TDS readings from 0 to 1990 ppm
  • 1 year warranty

More About this Item

Economical TDS pocket meter features a large, ergonomically designed display so that you can easily view measurements at a glance. The orientation of the display means there’s no need to turn your head or tilt the tester. Waterproof and dustproof housing is designed for use in dirty and damp field conditions. Convenient, built-in belt/pocket clip keeps the tester accessible when not in use.

Stainless steel electrodes are both rugged and chemical resistant, for use in a wide variety of applications. Single-point electronic calibration means you are ready to measure quickly and easily. Additional features include auto-shutoff to prolong battery life, hold function to lock in a measured value, and self-diagnostic error messages. Tester also has a self-adjusting TDS factor from 0.40 to 1.0.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat