This item is now discontinued. We recommend the following as suggested replacements: RK-08369-70

Oakton Economy Hygrothermograph, 10 to 100% RH, -15 to 50C

Representative image only.
Oakton Item # RK-35701-00
  • Low-cost humidity-sensing coil is accurate to ±5%
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDrum
  • Chart Speed7 day
  • Chart Width (in)3.7031
  • Chart Length (in)8.7031
  • Min Temperature (° F)-27
  • Max Temperature (° C)122
  • Min Temperature (° C)-15
  • Temperature Resolution
  • Temperature Accuracy±3.6°F (±2.0°C)
  • Max Humidity (RH%)100
  • Min Humidity (RH%)10
  • Humidity Accuracy±5% from 20 to 90%; ±7% above 90% and below 20%
  • Width (in)4 59/64
  • Height (in)7 9/32
  • Depth (in)4 5/16
  • Width (cm)12.5
  • Height (cm)18.5
  • Depth (cm)11
  • Battery TypeAA battery (1)
  • DescriptionEconomy Hygrothermograph, 10 to 100% RH, -15 to 50C
  • Warranty1 year
1 Year Warranty

Key Features

  • Low-cost humidity-sensing coil is accurate to ±5%
  • 1 year warranty

More About this Item

This economical hygrothermograph has a small benchtop footprint. A quartz-controlled clock ensures constant drive speed. Unit features light weight plastic housing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat