Oakton CON 450 Waterproof Portable Meter with Probe

Representative image only.
Oakton Item # RK-35608-32
Backlit, rugged waterproof meter is ideal for any environment!
  • Intuitive, user-friendly icons — electrode status displays cell constant
  • Grip-Clip™ holder quickly and easily secures probe to beaker/container
  • Memory for up to 500 data sets with USB and RS-232 output for transfer to a PC
  • 500 hours battery life or optional universal power adapter
  • Built-in stand with wall-mount option allows for easy benchtop measurement and storage
  • 3 year warranty

PRODUCT OPTIONS

$1,473.39CAD / Each

$242.37 - $349.19CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeBacklit LCD
  • CalibrationOne point per range
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 200 ppt
  • Min Salinity0 to 50 ppt
  • Salinity Accuracy±1% FS
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Height (in)2 1/4
  • NIST Calibration IncludedNo
  • Probe IncludedYes
  • Accessories IncludedNo
  • DescriptionWaterproof Portable Meter with Probe
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Intuitive, user-friendly icons — electrode status displays cell constant
  • Grip-Clip™ holder quickly and easily secures probe to beaker/container
  • Memory for up to 500 data sets with USB and RS-232 output for transfer to a PC
  • 500 hours battery life or optional universal power adapter
  • Built-in stand with wall-mount option allows for easy benchtop measurement and storage
  • 3 year warranty

More About this Item

The CON 450 meter offers an IP67-rated waterproof housing, making it ideal for the manufacturing floor, field testing, and the laboratory. The large, backlit LCD lets you view the main measurement simultaneously with temperature. Autocal feature permits one calibration point per measurement range. Choose an additional two-cell probe with a 0.1 or 10 cell constant to obtain more stable readings at the bottom or top of the measurement range, respectively. Automatic temperature compensation (ATC) ensures measurement accuracy even in fluctuating temperatures.

Meter features include ready (stability) indicator, smart averaging, user-selectable °C/°F units, hold function, calibration alarm, battery life-indicator, and electrode status.

Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp. Order optional data cables for USB and RS-232 connectivity.


What's included: conductivity cell (model 35608-50, K = 1.0), Grip-Clip holder, and batteries.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat