Cole-Parmer 7542-00 Thermohygrometer with Digital Thermometer

Representative image only.
Cole-Parmer Item # RK-35700-00
Switch-selectable °F or °C scale
  • 1 year warranty

$306.47CAD / Each

$306.47 - $414.02CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)100
  • RH Accuracy±4% RH
  • RH Resolution (%)2%
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)160
  • Max Temperature (° C)72
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time1 minute
  • Display Type3.5-digit LCD, 0.5\" H (temperature); analog (humidity)
  • Mounting TypeWall
  • Battery1 AA (included)
  • Depth (in)1 1/8
  • Diameter (in)5
  • DescriptionThermohygrometer with Digital Thermometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

1 AA battery, mounting bracket, and screws.

Key Features

  • 1 year warranty

More About this Item

Easily mount this thermohygrometer in your office, laboratory, greenhouse, or food storage environments. This thermohygrometer remains accurate and stable without maintenance or adjustments. Case is constructed of corrosion-resistant ABS plastic.
What's included: battery, mounting bracket, and screws.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat