Nylon Miniature Check Valve, 3/16" hose barb, fluorosilicone diaphragm

Representative image only.
Item # UZ-98553-01
Use with liquids and gases for pressure or vacuum applications
  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port3/16" Barb
  • Connection TypeBarbed
  • Inlet Port3/16" Barb
  • Breaking Pressure (PSI)0.18
  • Cv0.13
  • Max Pressure (PSI)50
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Wetted MaterialsNylon and Flourosilicone
  • Working Pressure (PSI)5
  • Tubing ID (in)0.1875
  • DescriptionNylon Miniature Check Valve, 3/16" hose barb, fluorosilicone diaphragm

Key Features

  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

More About this Item

Note: Valves require 1 psi back pressure for a tight seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat