nVent Hoffman Q1PBPCD QLINE D Wall-Mount Enclosure PC NEMA 4X, 75x73x79mm, 30.5mm Hole

Representative image only.
nVent Hoffman Mfr # Q1PBPCD – Item # RK-10503-30
House and insulate 30.5-mm or 22.5-mm pushbuttons in hostile environments
  • High-impact polycarbonate is used for both body and cover; material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Material is halogen free
  • Cross-point captivated cover screws are stainless steel; protected by removable tamper-resistant caps
  • Mounting holes molded directly adjacent to cover screws
  • Molded internal pads for mounting optional panels, rails or other components (call for details)
  • Ratings: NEMA Type 4X, IP67, IEC 60529
  • 1 year warranty

PRODUCT OPTIONS

$110.21CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialABS
  • Inside Width (in)2.87
  • Inside Height (in)2.95
  • Inside Depth (in)3.11
  • Outside Width (in)3.15
  • Outside Height (in)3.23
  • DescriptionQLINE D Wall-Mount Enclosure PC NEMA 4X, 75x73x79mm, 30.5mm Hole
  • Warranty1 Year
Conformite Europeenne

Key Features

  • High-impact polycarbonate is used for both body and cover; material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Material is halogen free
  • Cross-point captivated cover screws are stainless steel; protected by removable tamper-resistant caps
  • Mounting holes molded directly adjacent to cover screws
  • Molded internal pads for mounting optional panels, rails or other components (call for details)
  • Ratings: NEMA Type 4X, IP67, IEC 60529
  • 1 year warranty

More About this Item

QLINE™ D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Polycarbonate enclosure material is RAL 7035 light gray inside and out. Optional panels are unpainted plated steel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat