NPS Spilfyter Premium Oil-Only Blue Spill Pad Roll, Light-Weight, 16" x 300', 2/Bag

Representative image only.
NPS Mfr # M-96 – Item # RK-86423-95
Premium rolls feature excellent absorption, strength, and low-linting

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Absorption66 gal. (250 L)
  • Width (in)16
  • Length (ft)300
  • Width (cm)41
  • ColorBlue
  • DescriptionPremium Oil-Only Blue Spill Pad Roll, Light-Weight, 16\" x 300', 2/Bag

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat