NOSHOK 408-FFS Needle Valve, Hard Seat ss Female-Female 1 in.NPT Female-Female ss Valve

Representative image only.
NOSHOK Mfr # 408-FFS – Item # RK-06292-22
Hard-seat design
  • Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 mL/s at 200 psi
  • 10,000 psi pressure rating at 200°F (93°C)
  • Blowout-proof stem

PRODUCT OPTIONS

$828.05CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1" NPT(F)
  • Orifice (in)0.438
  • Orifice (mm)11.1252
  • Cv0.44
  • Max Pressure (PSI)10,000
  • Wetted MaterialsStainless Steel
  • DescriptionNeedle Valve, Hard Seat ss Female-Female 1 in.NPT Female-Female ss Valve

Key Features

  • Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 mL/s at 200 psi
  • 10,000 psi pressure rating at 200°F (93°C)
  • Blowout-proof stem

More About this Item

Series 400 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat