North Sciences PRE Series High-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, 220V

Representative image only.
North Sciences Mfr # PRE-0500-EU – Item # RK-44261-62
PRE series high-performance pharmacy refrigerators with standard shelves are designed with features that support sample protection for storage requiring 2° to 8°C, according to CDC recommendations
  • Strong casters with brakes makes moving the refrigerators even easier Triple coated tempered glass with heat reflective film ensures the inner temperature remains stable and is anti-condensation Refrigeration block is fully replaceable Forced-air circulation with special air ducts guarantees inner temperature consistency Unique evaporator design results in better uniformity with no ice build-up

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)21
  • Refrigerator Capacity (Liters)595
  • Min Temperature - Refrigerator (° F)36
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Temperature Accuracy (° F)32.18
  • Temperature Accuracy (° C)0.1
  • Temperature Control0.1
  • Refrigerator Interior Width (in)25 1/5
  • Refrigerator Interior Height (in)54
  • Refrigerator Interior Depth (in)27
  • Refrigerator Interior Width (cm)64
  • Refrigerator Interior Height (cm)138
  • Refrigerator Interior Depth (cm)68
  • Exterior Width (in)31
  • Exterior Height (in)74
  • Exterior Depth (in)32 1/2
  • Exterior Width (cm)78
  • Exterior Height (cm)188
  • Exterior Depth (cm)82
  • Number of Doors1
  • Number of Shelves6
  • AlarmYes
  • Battery Backup1 Lead-acid (included)
  • Cabinet ConstructionSteel
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)2.5
  • Power (watts)260
  • DescriptionHigh-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, with TraceableLive®, 220V
1 Year Warranty

Key Features

  • Strong casters with brakes makes moving the refrigerators even easier Triple coated tempered glass with heat reflective film ensures the inner temperature remains stable and is anti-condensation Refrigeration block is fully replaceable Forced-air circulation with special air ducts guarantees inner temperature consistency Unique evaporator design results in better uniformity with no ice build-up

More About this Item

PRE series high-performance pharmacy refrigerators are designed with features that support sample protection for the storage of pharmaceuticals, vaccines, chemotherapy, and other medical and pharmacy-grade storage requiring 2° to 8°C, according to CDC recommendations. The controller allows the inner temperature to be adjusted by increments of 0.1° with multiple sensors to display and accurately control the temperature. A safety door lock prevents unauthorized access. Auto defrost function offers reliable performance in high ambient temperature and high humidity areas.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat